Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Storage Cabinets

  • Mfr # 9982202

  • Zoro # G512924259


product price: $2,608.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
(2) Moveable Cable Management Walls with Dual PDU Mounting and Cable, (2) Sets of Split (Horizontal) Side Panel Including Matching Key Set, (50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Doors and Roof Plate, Front and Rear Handles, Installed Caster Kits, Leveling Feet, Manager Cutouts, Door at the Front
Overall Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9982202
Zoro #
G512924259
UPC #
639889926868
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Overall Height
79 1/4 in
Overall Depth
42 1/8 in
Mounting Rail Size
19 in

Details

Item
Communication Storage Cabinets
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
(2) Moveable Cable Management Walls with Dual PDU Mounting and Cable, (2) Sets of Split (Horizontal) Side Panel Including Matching Key Set, (50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Doors and Roof Plate, Front and Rear Handles, Installed Caster Kits, Leveling Feet, Manager Cutouts, Door at the Front
Includes Mounting Hardware
Yes
Overall Load Capacity
3,750 lb
Color
Black
Standards
UL Listed
Product Type
Rack Enclosure
Features
Locking Front and Rear Perforated Doors

Description

Communication Storage Cabinets, Product Type Rack Enclosure, Color Black, Features Locking Front and Rear Perforated Doors, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 79 1/4 in, Overall Width 23 5/8 in, Overall Depth 42 1/8 in, Overall Load Capacity 3,750 lb, Rack Units 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.