Zoro Homepage

Communication Storage Cabinets

  • Mfr # 9982204

  • Zoro # G312924206


product price: $3,203.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9982204
Zoro #
G312924206
UPC #
639889926882
Country of Origin
United States

Dimensions

Overall Depth
42 1/8 in
Mounting Rail Size
19 in
Overall Height
79 1/4 in
Overall Width
29 1/2 in

Details

Item
Communication Storage Cabinets
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
Includes Mounting Hardware
Yes
Standards
UL Listed
Overall Load Capacity
3,750 lb
Product Type
Rack Enclosure
Color
Black
Features
Locking Front and Rear Perforated Doors

Description

Communication Storage Cabinets, Product Type Rack Enclosure, Color Black, Features Locking Front and Rear Perforated Doors, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 79 1/4 in, Overall Width 29 1/2 in, Overall Depth 42 1/8 in, Overall Load Capacity 3,750 lb, Rack Units 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.