Communication Storage Cabinets
Mfr # 9982212
Zoro # G112924239
product price: $3,622.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
Key Features
Rack Units
48
Finish
Powder Coated
Material
Carbon Steel
Includes
Product Type
Rack Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9982212
Zoro #
G112924239
UPC #
639889926967
Country of Origin
United States
Dimensions
Overall Depth
42 1/8 in
Overall Height
89 3/4 in
Mounting Rail Size
19 in
Overall Width
29 1/2 in
Details
Item
Communication Storage Cabinets
Rack Units
48
Finish
Powder Coated
Material
Carbon Steel
Includes
Product Type
Rack Enclosure
Includes Mounting Hardware
Yes
Overall Load Capacity
3,750 lb
Color
Black
Standards
UL Listed
Features
Locking Front and Rear Perforated Doors
Description
Communication Storage Cabinets, Product Type Rack Enclosure, Color Black, Features Locking Front and Rear Perforated Doors, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 89 3/4 in, Overall Width 29 1/2 in, Overall Depth 42 1/8 in, Overall Load Capacity 3,750 lb, Rack Units 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.