Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Storage Cabinets

  • Mfr # 9982217

  • Zoro # G012924230


product price: $4,489.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Rack Units
45
Finish
Powder Coated
Material
Carbon Steel
Includes
(2) Moveable Cable Management Walls with Dual PDU Mounting, (50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Cable Manager Cutouts, Doors and Roof Plate, Front and Rear Handles, Installed Caster Kits, Leveling Feet, Door at the Front
Overall Height
89 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9982217
Zoro #
G012924230
UPC #
639889927018
Country of Origin
United States

Dimensions

Overall Height
89 3/4 in
Mounting Rail Size
19 in
Overall Depth
47 1/4 in
Overall Width
29 1/2 in

Details

Item
Communication Storage Cabinets
Rack Units
45
Finish
Powder Coated
Material
Carbon Steel
Includes
(2) Moveable Cable Management Walls with Dual PDU Mounting, (50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Cable Manager Cutouts, Doors and Roof Plate, Front and Rear Handles, Installed Caster Kits, Leveling Feet, Door at the Front
Includes Mounting Hardware
Yes
Features
Locking Front and Rear Perforated Doors
Color
Black
Overall Load Capacity
3,750 lb
Standards
UL Listed
Product Type
Rack Enclosure

Description

Communication Storage Cabinets, Product Type Rack Enclosure, Color Black, Features Locking Front and Rear Perforated Doors, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 89 3/4 in, Overall Width 29 1/2 in, Overall Depth 47 1/4 in, Overall Load Capacity 3,750 lb, Rack Units 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.