Zoro Homepage

Communication Storage Cabinets

  • Mfr # 9982225

  • Zoro # G612924142


product price: $3,717.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
(50) M6 Multi-Tooth Screws, Security Lock, Comfort Handle, Conductive IPPC Pallet, Connection Accessories, Depth Adjustable Mounting, Enclosure Frame, Front and Rear Mounting Sections, Gland Plate, Lock Front and Rear, M6 Captive Nuts, One-Piece Solid Base, Rear Door, Roof Plate
Overall Depth
39 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9982225
Zoro #
G612924142
UPC #
639889941335
Country of Origin
United States

Dimensions

Overall Depth
39 3/8 in
Overall Width
31 1/2 in
Mounting Rail Size
19 in
Overall Height
78 3/4 in

Details

Item
Communication Storage Cabinets
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
(50) M6 Multi-Tooth Screws, Security Lock, Comfort Handle, Conductive IPPC Pallet, Connection Accessories, Depth Adjustable Mounting, Enclosure Frame, Front and Rear Mounting Sections, Gland Plate, Lock Front and Rear, M6 Captive Nuts, One-Piece Solid Base, Rear Door, Roof Plate
Color
Gray
Viewing Door Material
Polycarbonate
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
12
Standards
UL Listed
Product Type
Rack Enclosure

Description

Communication Storage Cabinets, Product Type Rack Enclosure, Color Gray, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 78 3/4 in, Overall Width 31 1/2 in, Overall Depth 39 3/8 in, Rack Units 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.