Component Shelf, Sheet Steel
Mfr # 8800900
Zoro # G8824751
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Width
23.6"
Depth
23.6"
Material
Steel
Includes
Assembly Hardware
Sub-Category
Other Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8800900
Zoro #
G8824751
UPC #
-
Country of Origin
United States
Dimensions
Width
23.6"
Depth
23.6"
Rack Depth
21.65"
Rack Width
19.96"
Overall Width
20 in
Details
Item
Component Shelf
Material
Steel
Includes
Assembly Hardware
Sub-Category
Other Accessories
For Use With
TS, PC-TS, IW Enclosures
Application
For Direct Mounting On the Vertical TS Enclosure Section. Simply Located Into (4) Pre-Fitted Screws and Secure
Color
Slate Gray
Product Material
Steel
Product Type
Rack Shelf
Form Factor
Rack-mountable
Product Name
PC 8800.900 Rack Shelf
Static/Stationary Weight Capacity
88.18 lb
Product Color
Slate Gray
Supply includes
Assembly components
Installation options
On the vertical TS, VX SE enclosure section
Support area
Width: 20"; Depth: 21.7"
Load capacity
40 kg surface load, static
Suitable for
Enclosure type: TSVX SEPCIW; Width:23.6"; Depth:23.6"
Compatible with Series
IW, PC, TS, VX SE
Description
Component Shelf, Material Carbon Steel, For Use With TS, PC-TS, IW Enclosures, Sub-Category Other Accessories, Application Mounted Directly on the Vertical Enclosure Profile, Includes Assembly Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.