Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Connection Cable, Connection Cable Copper 4315150

Connection Cable, Connection Cable Copper (Discontinued)

  • Mfr # 4315150
  • Zoro # G1360545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315150
Zoro #
G1360545
UPC #
639889376939
Country of Origin
Germany

Dimensions

Length
118.00"
Length (Straight Wireway)
118.0 in

Details

Item
Connection Cable
Material
Copper
For Use With
Enclosure Lights
Finish
Gray
Sub-Category
Connector Accessories
Includes
Mounting hardware
Accessory Type
Connection Cable

Description

Connection Cable, Material Copper, Finish Gray, For Use With Enclosure Lights, Sub-Category Other Accessories, Length 118 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.