Zoro Homepage
This item is Discontinued.
Rittal Connection Cable, Connection Cable Copper 4315450

Connection Cable, Connection Cable Copper (Discontinued)

  • Mfr # 4315450
  • Zoro # G1900412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315450
Zoro #
G1900412
UPC #
639889376946
Country of Origin
Germany

Dimensions

Length
24.00"
Length (Straight Wireway)
24.0 in

Details

Item
Connection Cable
Material
Copper
Includes
Mounting hardware
Sub-Category
Connector Accessories
Finish
Gray
For Use With
Enclosure Lights
Accessory Type
Connection Cable

Description

Connection Cable, Material Copper, Finish Gray, For Use With Enclosure Lights, Sub-Category Other Accessories, Length 24 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.