Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Nylon, 2-3/4 in Bundle Dia., Black, 4.40 in L, 10 PK

  • Mfr # 9969600

  • Zoro # G7630621


product price: $64.89
/pk 10, $6.49/ea

Key Features

Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
2-3/4 in
Mounting Method
Push
Length
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9969600
Zoro #
G7630621
UPC #
639889382718
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2-3/4 in
Length
4.40 in
Width
2.99 in
Height
1.3 in
Length (Straight Wireway)
4.4 in
Depth
1.26"
Bracket dimensions
Ring depth: 4.45"; Ring height: 1.26"
Dimensions
Width: 3"

Details

Item
Cable Clip
Material
Nylon
Clamp Color
Black
Mounting Method
Push
Color
Black
Tensile Strength
18 lb.
Clip Type
Side Entry
Flame Retardant
No
Metal Detectable
No
Outdoor Use
No
Clamp Material
Nylon

Description

Cable Claw, Side Entry, Mounting Method Push Mount, Material Plastic, Color Black, Length 4.4 in, Width 2.99 in, Height 1.3 in, Max. Bundle Dia. 2.75 in, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.