Zoro Homepage

Digital Panel Mount Thermometer

  • Mfr # 3114200

  • Zoro # G4321977


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 2 K
Mounting
DIN Rail
Temp. Range (C)
5 Degrees to 55 Degrees
Temp. Range (F)
32 Degrees to 131 Degrees
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114200
Zoro #
G4321977
UPC #
639889861183
Country of Origin
United States

Dimensions

Sensor Length
1.8 m
Depth
3 15/16 in
Width
3 15/16 in
Height
2 35/64 in
Cable Length
1.8 m
Overall Height
39 mm
Overall Width
98 mm
DIN Size
9/128
Overall Length
74 1/2 mm

Details

Item
Panel Mount Thermometer
Accuracy
+/- 2 K
Mounting
DIN Rail
Temp. Range (C)
5 Degrees to 55 Degrees
Temp. Range (F)
32 Degrees to 131 Degrees
Case Material
Plastic
Display Type
Digital
Thermometer Power Source
100 to 240V AC
Enclosure Rating
IP54
Number of Digits
3
Power Source Details
100 to 230V AC
Sensor Technology
NTC Thermistor
Temperature Scale
Fahrenheit/Celsius
Digital Display
3-Digit Display
Mounting Style
DIN Rail
Maximum Temperature C
55 Degrees C
Voltage
100 to 230V
Minimum Temperature C
5 Degrees C
Includes Batteries
Yes
Thermometer Type
Panel-Mount Digital Thermometer
Scale Type
Digital
Probe Technology
NTC Thermistor - Probe
Temperature Range
5 Degrees to 55 Degrees C
Process Connection
1.8 m Cable
Minimum Temperature °C
5 Degrees C
Maximum Temperature °C
55 Degrees C
Output
10 A Relay Contact, 6 A Relay Contact
Temperature - Minimum
0 Degrees C
Control Mode
Adjustable Selection, On/Off Action
Alarms
2 Relay, SPDT, SPST, 6 A
Current
100 mA
Series
Red Lion
Power Consumption
4 VA
Temperature - Maximum
50 Degrees C
Sensor Type
NTC Sensor
Product Type
Panel Mount Thermometer

Description

Panel Mount Thermometer, NTC Sensor Sensor Type, DIN Size 9/128, Output 10 A Relay Contact, 6 A Relay Contact, Control Mode Adjustable Selection, On/Off Action, Width 3 15/16 in, Depth 3 15/16 in, Alarms 2 Relay, SPDT, SPST, 6 A, Power Consumption 4 VA, Series Red Lion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.