Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Disconnect Enclosure, 15.70 in D, Hinged WM483816X4

Disconnect Enclosure, 15.70 in D, Hinged (Discontinued)

  • Mfr # WM483816X4
  • Zoro # G3536373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM483816X4
Zoro #
G3536373
UPC #
639889839526
Country of Origin
Unknown

Dimensions

Width
38.40 in
Usable Opening Depth
14.70 in
Height
47.20 in
Depth
15.70 in

Details

Item
Disconnect Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
Material
304 Stainless Steel
Enclosure Cover Features
Concealed Hinge, L-Handle
Knockouts / No Knockouts
Knockouts
NEMA Rating
4X, 12
Series
WM
Gasket
Polyurethane
Metal Gauge
14
Standards
cULus

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 15.70 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 47.20 in, Includes Interior Mounting Panel, Accessory Hardware Bag, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 14.70 in, Width 38.40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.