Divider Panel For Vx
Mfr # 8609205
Zoro # G616458711
product price: $650.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
10 in
Width
24 in
Overall Length
80 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8609205
Zoro #
G616458711
UPC #
-
Country of Origin
Unknown
Dimensions
Height
10 in
Width
24 in
Overall Length
80 in
Details
Material
Stainless Steel
Description
2000H0600D VX DIVIDER PANEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.