Dual PDU Button Mount Bracket, PK2
Mfr # 9971067
Zoro # G8103873
product price: $76.69
/pk 2, $38.35/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
4.62 in
Material
Steel
Width
0.42 in
Finish
E-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9971067
Zoro #
G8103873
UPC #
639889851641
Country of Origin
United States
Dimensions
Overall Height
4.62 in
Width
0.42 in
Height
4.62 in
Length
1.74 in
Overall Width
0.42 in
Overall Length
1.74 in
Details
Item
Mounting Bracket
Color
Black
Material
Steel
Finish
E-Coated
Sub-Category
Mounting Accessories
For Use With
PDUs
Includes
Hardware
Features
Button Mount Brackets Enables Tool-Less Installation of PDUs
Accessory Type
Dual PDU Button Mount Bracket
Description
Dual PDU Button Mount Bracket, Material Steel, Finish E-Coated, For Use With Server and Network Cabinets, Sub-Category Mounting Accessories, Height 4.62 in, Length 1.74 in, Width 0.42 in, Includes Hardware, Features Button Mount Brackets Enables Tool-Less Installation of PDUs, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.