Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Enclosure Accessories

  • Mfr # 3301612

  • Zoro # G515623715


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Transparent
Accessory Type
Condensate Hose
Application
Discharging and Transporting Condensate, For Connection to Enclosure Cooling Units and Air/Water Heat Exchangers
Overall Length
394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301612
Zoro #
G515623715
UPC #
639889375833
Country of Origin
Germany

Dimensions

Overall Length
394 in
Overall Width
0.47 in
Material Thickness
0.08 in

Details

Item
Electrical Enclosure Accessories
Material
PVC
Color
Transparent
Accessory Type
Condensate Hose
Application
Discharging and Transporting Condensate, For Connection to Enclosure Cooling Units and Air/Water Heat Exchangers
Compatible with Manufacturer Model Number
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Compatible with Series
Blue e+
Compatible with Mfr. Model No.
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Compatible Manufacturer Model Number
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Compatible with Manufacturer Model No.
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Compatible Pump Manufacturer Part Number
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
For Use with Mfr Model Number
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Compatible Manufacturer Part Number
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Compatible Mfr. Model Number
3185.530, 3185.830, 3186.630, 3186.930, 3187.630, 3187.930, 3188.640, 3188.940, 3189.640, 3189.940, 3209...3210, 3214.100, 3215.100, 3216.480, 3273...., 3304...3305, 3328...3329, 3332...., 3359...., 3363...3364, 3366...., 3373...3375, 3377...3378, 3382...3385, 3386...3387
Box Type
Electrical

Description

Electrical Enclosure Accessories, Material PVC, Application Discharging and Transporting Condensate, For Connection to Enclosure Cooling Units and Air/Water Heat Exchangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.