Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal 304 Stainless Steel Enclosure, Hinged JB060403H4

304 Stainless Steel Enclosure, Hinged (Discontinued)

  • Mfr # JB060403H4
  • Zoro # G1376471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB060403H4
Zoro #
G1376471
UPC #
639889832718
Country of Origin
United States

Dimensions

Nominal Enclosure Width
4 in
Depth
2.00 in
Height
5.90 in
Width
3.90 in
Usable Opening Depth
3.14 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Material of Enclosure
304 Stainless Steel
Closure Method
1/4 Turn Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Solid / Clear Cover
Solid
Interior Panel
5AAJ7
Series
JB
NEMA Rating
3R, 4X, 12
Metal Gauge
16
Standards
UL Listed, cUL
Basic Material
Metallic
Gasket
Polyurethane
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Material
304 Stainless Steel
Includes
Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts

Description

Material of Enclosure 304 Stainless Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Brushed, Color Stainless Steel, Depth 2.00 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 5.90 in, Includes Accessory Hardware Bag, Interior Panel 5AAJ7, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.14 in, Width 3.90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.