Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rittal 304 Stainless Steel Enclosure, Hinged WM242408N4

304 Stainless Steel Enclosure, Hinged (Discontinued)

  • Mfr # WM242408N4
  • Zoro # G0887415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM242408N4
Zoro #
G0887415
UPC #
639889831773
Country of Origin
United States

Dimensions

Width
23.60 in
Nominal Enclosure Width
24 in
Depth
8.30 in
Height
23.60 in
Usable Opening Depth
7.20 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Material of Enclosure
304 Stainless Steel
Closure Method
1/4 Turn Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Solid / Clear Cover
Solid
Basic Material
Metallic
Standards
UL Listed, cUL
Metal Gauge
16
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
NEMA Rating
3R, 4X, 12
Interior Panel
Included
Includes
Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts
IP Rating
66
Series
WM
Material
304 Stainless Steel
Gasket
Polyurethane

Description

Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 23.60 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.20 in, Width 23.60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.