Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 11.80 in D, Hinged WM603612NC

Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM603612NC
  • Zoro # G2816624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM603612NC
Zoro #
G2816624
UPC #
639889831681
Country of Origin
Unknown

Dimensions

Height
59.10 in
Depth
11.80 in
Width
35.40 in
Usable Opening Depth
10.75 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
IP Rating
66
Gasket
Polyurethane
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Standards
UL Listed, cUL
Basic Material
Metallic
Knockouts / No Knockouts
No Knockouts
Metal Gauge
14
Includes
Interior Mounting Panel, Accessory Hardware Bag
Series
WM
Material
Carbon Steel
NEMA Rating
3R, 4, 12

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 11.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 59.10 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 10.75 in, Width 35.40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.