
Enclosure 16X14X6 Ss
Mfr # 8018113
Zoro # G816487603
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Height
12 in
Width
14 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8018113
Zoro #
G816487603
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
16 in
Height
12 in
Width
14 in
Details
Color
Silver
Material
Stainless Steel
Description
JB 16X14X6 HINGE COVER 304 STAINLESS, JB161406H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.