Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 8.30 in D, Hinged WM161208N4

Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM161208N4
  • Zoro # G2325032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM161208N4
Zoro #
G2325032
UPC #
639889831858
Country of Origin
United States

Dimensions

Depth
8.30 in
Height
15.80 in
Usable Opening Depth
7.25 in
Width
11.80 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Basic Material
Metallic
Includes
Accessory Hardware Bag
Metal Gauge
16
Interior Panel
Included
IP Rating
66
Knockouts / No Knockouts
No Knockouts
Series
WM
NEMA Rating
3R, 4X, 12
Standards
UL Listed, cUL
Material
304 Stainless Steel
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 15.80 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.25 in, Width 11.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.