Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 9.80 in D, Hinged WM304810NC

Enclosure, 9.80 in D, Hinged (Discontinued)

  • Mfr # WM304810NC
  • Zoro # G2812433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM304810NC
Zoro #
G2812433
UPC #
639889831445
Country of Origin
Unknown

Dimensions

Width
47.20 in
Usable Opening Depth
8.81 in
Depth
9.80 in
Height
29.90 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Basic Material
Metallic
Enclosure Cover Features
Concealed Hinge, L-Handle
Gasket
Polyurethane
Series
WM
IP Rating
55
Metal Gauge
14
Includes
Interior Mounting Panel, Accessory Hardware Bag
Standards
cULus
Knockouts / No Knockouts
Knockouts
Material
Carbon Steel
NEMA Rating
12

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 9.80 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 29.90 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 55, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 8.81 in, Width 47.20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.