Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Roof Mount, 7274 BtuH

  • Mfr # 3385510

  • Zoro # G2818462


product price: $8,018.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
7274 BtuH
Amps
14.2/15.4
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3385510
Zoro #
G2818462
UPC #
639889000537
Country of Origin
Italy

Dimensions

Height
16 in
Width
24 in
Depth
19 in
Overall Width
23.5 in
Overall Depth
18.7 in
Overall Height
16.42 in

Details

Cooling Capacity
7274 BtuH
Amps
14.2/15.4
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Roof Mount
Voltage
115
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Comfort Controller
Wiring Method
Fully Wired
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Item
Enclosure Air Conditioner
Product Type
Cooling Unit
Refrigerant Type
R134a
Operation Mode
Cooling Only
Current
13.3/13.5 A
Cooling Capacity - Maximum
7,302 BtuH
Frequency
50/60 Hz
Operating Temperature - Minimum
50 Degrees F
Power Consumption
2 kW
Operating Voltage
115 V
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
12
Cooling Setpoint - Maximum
131 Degrees F
Cooling Setpoint - Minimum
68 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 7274 BtuH, Housing Material Sheet Steel, Mounting Roof Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 19 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 14.2/15.4, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.