Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 1093 BtuH

  • Mfr # 3302110

  • Zoro # G0843692


product price: $2,603.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
1093 BtuH
Amps
3.3
Phase
Single
Hz
60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3302110
Zoro #
G0843692
UPC #
639889000025
Country of Origin
Italy

Dimensions

Height
22 in
Width
11 in
Depth
6 in
Overall Height
21.65 in
Overall Width
11.02 in
Overall Depth
5.12 in

Details

Cooling Capacity
1093 BtuH
Amps
3.3
Phase
Single
Hz
60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Wall Mount
Voltage
115
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Basic Controller
Wiring Method
Fully Wired
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Item
Enclosure Air Conditioner
Product Type
Cooling Unit
Refrigerant Type
R134a
Operation Mode
Cooling Only
Cooling Capacity - Maximum
1,160 BtuH
Operating Temperature - Maximum
131 Degrees F
Operating Voltage
115 V
Cooling Setpoint - Minimum
86 Degrees F
Operating Temperature - Minimum
50 Degrees F
Current
3.3 A
NEMA Enclosure Rating
12
Frequency
60 Hz
Cooling Setpoint - Maximum
131 Degrees F
Power Consumption
0.38 kW

Description

Enclosure Air Conditioner, Cooling Capacity 1093 BtuH, Housing Material Sheet Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 6 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 3.3, Hz 60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Basic Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.