Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure AC, Wall Mount, 15027 BtuH 3332540

Enclosure AC, Wall Mount, 15027 BtuH (Discontinued)

  • Mfr # 3332540
  • Zoro # G0434551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332540
Zoro #
G0434551
UPC #
639889000322
Country of Origin
Germany

Dimensions

Height
62 in
Width
20 in
Depth
13 in
Overall Height
62.21 in
Overall Width
19.69 in
Overall Depth
13.39 in

Details

Cooling Capacity
15,027 BtuH
Amps
4.2/4.2
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Comfort Controller
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Wiring Method
Fully Wired
Item
Enclosure Air Conditioner
Product Type
Cooling Unit
Operation Mode
Cooling Only
Refrigerant Type
R134a
Frequency
50/60 Hz
Cooling Setpoint - Maximum
131 Degrees F
Operating Voltage
400/460V
Operating Temperature - Minimum
50 Degrees F
Current
4.2/4.2 A
Operating Temperature - Maximum
131 Degrees F
Cooling Setpoint - Minimum
68 Degrees F
NEMA Enclosure Rating
12
Power Consumption
3.95 kW
Cooling Capacity - Maximum
14,843 BtuH

Description

Enclosure Air Conditioner, Cooling Capacity 15,027 BtuH, Housing Material Sheet Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 62 in, Width 20 in, Depth 13 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 4.2/4.2, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.