Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 2664 BtuH

  • Mfr # 3361500

  • Zoro # G0389453


product price: $4,243.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
2664 BtuH
Amps
2.7/2.7
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3361500
Zoro #
G0389453
UPC #
639889376694
Country of Origin
Italy

Dimensions

Height
22 in
Width
11 in
Depth
11 in
Overall Height
21.65 in
Overall Width
11.02 in
Overall Depth
11.02 in

Details

Cooling Capacity
2664 BtuH
Amps
2.7/2.7
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Wall Mount
Voltage
230
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Comfort Controller
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Wiring Method
Fully Wired
Item
Enclosure Air Conditioner
Product Type
Cooling Unit
Operation Mode
Cooling Only
Refrigerant Type
R134a
NEMA Enclosure Rating
12
Cooling Capacity - Maximum
3,037 BtuH
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
50 Degrees F
Frequency
50/60 Hz
Operating Voltage
230 V
Cooling Setpoint - Maximum
131 Degrees F
Cooling Setpoint - Minimum
68 Degrees F
Power Consumption
0.85 kW
Current
2.7/2.7 A

Description

Enclosure Air Conditioner, Cooling Capacity 2664 BtuH, Housing Material Sheet Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 11 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 2.7/2.7, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.