Zoro Homepage

Enclosure AC, Wall Mount, 341 BtuH

  • Mfr # 3201300

  • Zoro # G1694567


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
341 BtuH
Amps
40
Phase
Single
NEMA Enclosure Type
12
Housing Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201300
Zoro #
G1694567
UPC #
639889861244
Country of Origin
Italy

Dimensions

Height
16 in
Width
5 in
Depth
6 in
Overall Height
15.75 in
Overall Width
4.92 in
Overall Depth
6.1 in

Details

Cooling Capacity
341 BtuH
Amps
40
Phase
Single
NEMA Enclosure Type
12
Housing Material
Anodized Aluminum
Mounting
Wall Mount
Voltage
24V DC
Standards
EAC
Cooling Method
Thermoelectric
Housing Color
Slate Gray
Control Type
PID Controller
Wiring Method
Fully Wired
Includes
Drilling Template, Filter Mat, Mounting Accessories, Thermoelectric Climate Control Unit, USB Cable A/B
Item
Enclosure Air Conditioner
Product Type
Thermoelectric Cooler
Operation Mode
Cooling/Heating
Operating Voltage
24V DC
Cooling Setpoint - Minimum
5 Degrees C
Current
4.5 A
Heating Setpoint - Minimum
-10 Degrees C
Operating Temperature - Maximum
140 Degrees F
Power Consumption
80 W
NEMA Enclosure Rating
12
Heating Setpoint - Maximum
20 Degrees C
Cooling Capacity - Maximum
273 BtuH
Cooling Setpoint - Maximum
55 Degrees C
Operating Temperature - Minimum
-22 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 341 BtuH, Housing Material Anodized Aluminum, Mounting Wall Mount, Cooling Method Thermoelectric, NEMA Enclosure Type 12, Height 16 in, Width 5 in, Depth 6 in, Standards EAC, Wiring Method Fully Wired, Amps 40, Voltage 24V DC, Phase Single, Control Type PID Controller, Housing Color Slate Gray, Includes Drilling Template, Filter Mat, Mounting Accessories, Thermoelectric Climate Control Unit, USB Cable A/B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.