Zoro Homepage

Enclosure AC, Wall Mount, 3620 BtuH

  • Mfr # 3304510

  • Zoro # G1062336


product price: $3,788.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
3620 BtuH
Amps
10.6/11.1
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3304510
Zoro #
G1062336
UPC #
639889000117
Country of Origin
Germany

Dimensions

Height
37 in
Width
16 in
Depth
10 in
Overall Height
37.4 in
Overall Width
15.75 in
Overall Depth
10.24 in

Details

Cooling Capacity
3620 BtuH
Amps
10.6/11.1
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Wall Mount
Voltage
115
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Comfort Controller
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Wiring Method
Fully Wired
Item
Enclosure Air Conditioner
Product Type
Cooling Unit
Refrigerant Type
R134a
Operation Mode
Cooling Only
Operating Temperature - Minimum
50 Degrees F
Cooling Capacity - Maximum
4,265 BtuH
NEMA Enclosure Rating
12
Cooling Setpoint - Minimum
68 Degrees F
Current
8/8.8 A
Frequency
50/60 Hz
Operating Temperature - Maximum
131 Degrees F
Cooling Setpoint - Maximum
131 Degrees F
Power Consumption
1.1 kW
Operating Voltage
115 V

Description

Enclosure Air Conditioner, Cooling Capacity 3620 BtuH, Housing Material Sheet Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 37 in, Width 16 in, Depth 10 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 10.6/11.1, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.