Zoro Homepage

Enclosure AC, Wall Mount, 3753 BtuH

  • Mfr # 3304544

  • Zoro # G0985844


product price: $6,786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cooling Capacity
3753 BtuH
Amps
2.2/2.1
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3304544
Zoro #
G0985844
UPC #
639889002333
Country of Origin
Italy

Dimensions

Height
40 in
Width
16 in
Depth
14 in
Overall Height
40.16 in
Overall Depth
14.09 in
Overall Width
15.95 in

Details

Cooling Capacity
3753 BtuH
Amps
2.2/2.1
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
Stainless Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Silver
Refrigerant
R134a
Control Type
Comfort Controller
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Item
Enclosure Air Conditioner
Wiring Method
Fully Wired
Product Type
Cooling Unit
Operation Mode
Cooling Only
Refrigerant Type
R134a
NEMA Enclosure Rating
4X
Frequency
50/60 Hz
Operating Voltage
400/460V
Current
2.2/2.1 A
Cooling Setpoint - Minimum
68 Degrees F
Power Consumption
1.1 kW
Cooling Capacity - Maximum
4,299 BtuH
Operating Temperature - Maximum
131 Degrees F
Cooling Setpoint - Maximum
122 Degrees F
Operating Temperature - Minimum
50 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 3753 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 40 in, Width 16 in, Depth 14 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 2.2/2.1, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.