Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 5459 BtuH

  • Mfr # 3305514

  • Zoro # G3193032


product price: $6,787.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cooling Capacity
5459 BtuH
Amps
12.1/13.6
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305514
Zoro #
G3193032
UPC #
639889002234
Country of Origin
Italy

Dimensions

Height
40 in
Width
16 in
Depth
14 in
Overall Depth
14.09 in
Overall Height
40.16 in
Overall Width
15.95 in

Details

Cooling Capacity
5459 BtuH
Amps
12.1/13.6
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
Stainless Steel
Mounting
Wall Mount
Voltage
115
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Silver
Refrigerant
R134a
Control Type
Comfort Controller
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Item
Enclosure Air Conditioner
Wiring Method
Fully Wired
Product Type
Cooling Unit
Refrigerant Type
R134a
Operation Mode
Cooling Only
Power Consumption
1.5 kW
Cooling Setpoint - Minimum
68 Degrees F
Operating Temperature - Maximum
131 Degrees F
Operating Voltage
115 V
Cooling Capacity - Maximum
6,005 BtuH
Cooling Setpoint - Maximum
122 Degrees F
Frequency
50/60 Hz
NEMA Enclosure Rating
4X
Current
11.5/12.5 A
Operating Temperature - Minimum
50 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 5459 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 40 in, Width 16 in, Depth 14 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 12.1/13.6, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.