Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 8701 BtuH

  • Mfr # 3329544

  • Zoro # G2195277


product price: $9,451.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Cooling Capacity
8701 BtuH
Amps
3.7/3.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3329544
Zoro #
G2195277
UPC #
639889001930
Country of Origin
Italy

Dimensions

Height
65 in
Width
16 in
Depth
15 in
Overall Depth
15.28 in
Overall Width
15.95 in
Overall Height
64.96 in

Details

Cooling Capacity
8701 BtuH
Amps
3.7/3.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
Stainless Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Silver
Refrigerant
R134a
Control Type
Comfort Controller
Wiring Method
Fully Wired
Item
Enclosure Air Conditioner
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Product Type
Cooling Unit
Operation Mode
Cooling Only
Refrigerant Type
R134a
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
50 Degrees F
Frequency
50/60 Hz
Cooling Capacity - Maximum
9,383 BtuH
Cooling Setpoint - Minimum
68 Degrees F
Cooling Setpoint - Maximum
122 Degrees F
Operating Voltage
400/460V
Current
3.3/3.4 A
Power Consumption
2.55 kW
Operating Temperature - Maximum
122 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 8701 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 65 in, Width 16 in, Depth 15 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 3.7/3.8, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.