Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX121208NC
- Zoro # G124972099
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL, UL Listed
Panel Height
10.8 in
Gasket Material
Polyurethane
Includes
3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX121208NC
- Zoro #
- G124972099
- UPC #
- -
- Country of Origin
- Germany
- Standards
- cUL, UL Listed
- Gasket Material
- Polyurethane
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- IP Rating
- IP66
- Enclosure Material
- Steel
- Finish
- Powder Coated
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Product Type
- Basic Enclosure
- Color
- Light Gray
- Item
- Enclosure
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed