Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX121508NC
- Zoro # G224971558
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Cover Material Thickness
0.06 in
Body Material Thickness
0.05 in
Overall Width
15 in
IP Rating
IP66
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX121508NC
- Zoro #
- G224971558
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cover Material Thickness
- 0.06 in
- Body Material Thickness
- 0.05 in
- Overall Width
- 15 in
- Panel Height
- 10.8 in
- Overall Depth
- 8.27 in
- Overall Height
- 11.8 in
- Panel Width
- 13 in
Details
- Item
- Enclosure
- IP Rating
- IP66
- Color
- Light Gray
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- Product Type
- Basic Enclosure
- Finish
- Powder Coated
- Enclosure Material
- Steel
- Standards
- cUL, UL Listed
- Gasket Material
- Polyurethane
- NEMA Enclosure Rating
- 1, 12, 3R, 4
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.