Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX152408NC
- Zoro # G824971200
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Panel Width
21.7 in
NEMA Enclosure Rating
1, 12, 3R, 4
Color
Light Gray
Finish
Powder Coated
Panel Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX152408NC
- Zoro #
- G824971200
- UPC #
- -
- Country of Origin
- Germany
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Color
- Light Gray
- Finish
- Powder Coated
- Enclosure Material
- Steel
- IP Rating
- IP66
- Item
- Enclosure
- Product Type
- Basic Enclosure
- Gasket Material
- Polyurethane
- Standards
- cUL, UL Listed
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.