Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX242408NC
- Zoro # G224971961
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Body Material Thickness
0.06 in
Overall Height
23.6 in
Product Type
Basic Enclosure
Color
Light Gray
NEMA Enclosure Rating
1, 12, 3R, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX242408NC
- Zoro #
- G224971961
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Body Material Thickness
- 0.06 in
- Overall Height
- 23.6 in
- Cover Material Thickness
- 0.06 in
- Overall Width
- 23.6 in
- Panel Height
- 22.6 in
- Panel Width
- 21.7 in
- Overall Depth
- 8.27 in
- Nominal Width
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 8 in
- Usable Opening Depth
- 7.44 in
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed, Usable Opening Depth 7.44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.