Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX242414NC
- Zoro # G124971948
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Panel Height
22.6 in
Panel Width
21.7 in
Body Material Thickness
0.06 in
Overall Depth
13.8 in
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX242414NC
- Zoro #
- G124971948
- UPC #
- -
- Country of Origin
- Germany
- Color
- Light Gray
- Standards
- cUL, UL Listed
- Item
- Enclosure
- Product Type
- Basic Enclosure
- Finish
- Powder Coated
- Enclosure Material
- Steel
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- IP Rating
- IP66
- Gasket Material
- Polyurethane
- NEMA Enclosure Rating
- 1, 12, 3R, 4
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.