Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX482416NC
- Zoro # G124971511
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Panel Width
21.5 in
Overall Width
23.6 in
Includes
3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
Panel Height
46.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX482416NC
- Zoro #
- G124971511
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Panel Width
- 21.5 in
- Overall Width
- 23.6 in
- Panel Height
- 46.3 in
- Overall Height
- 47.2 in
- Overall Depth
- 15.7 in
- Body Material Thickness
- 0.06 in
- Cover Material Thickness
- 0.08 in
Details
- Color
- Light Gray
- Item
- Enclosure
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- IP Rating
- IP66
- Enclosure Material
- Steel
- Product Type
- Basic Enclosure
- Gasket Material
- Polyurethane
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Finish
- Powder Coated
- Standards
- cUL, UL Listed
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.