Enclosure Condensate Drain, Drain Accessory, Carbon Steel
Mfr # 2459000
Zoro # G1589305
product price: $55.89
/pk 6, $9.32/eaKey Features
Material
Carbon Steel
Color
Similar to RAL 7035
For Use With
Steel Enclosures
Includes
Mounting hardware
Finish
Light Gray Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2459000
Zoro #
G1589305
UPC #
639889250901
Country of Origin
United States
Dimensions
Height
0.75"
Width
1/2 in
Length
3/4 in
Overall Length
0.75 in
Overall Width
0.91 in
Overall Height
0.64 in
Details
Item
Enclosure Condensate Drain
Material
Carbon Steel
Color
Similar to RAL 7035
For Use With
Steel Enclosures
Includes
Mounting hardware
Finish
Light Gray Powder
NEMA Enclosure Type
12
Sub-Category
Other Accessories
Application
Allows Air to Flow In and Out of the Enclosure
Description
Enclosure Condensate Drain, Material Polyamide, Finish Powder Coated, For Use With Steel Enclosures, Sub-Category Other Accessories, NEMA Enclosure Type 12, Application Allows Air to Flow In and Out of the Enclosure, Height 0.75 in, Length 0.75 in, Width 0.5 in, Includes Mounting Hardware, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.