Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Coupling, NOVAL Accessory, Aluminum

  • Mfr # 6206380

  • Zoro # G8823841


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Angle coupling: RAL 7035Cover: RAL 7024
For Use With
Support Arm System 60 Parts
Includes
Seals, Adjusting Screws, Self-Tapping Screws for Support Section Attachment
Product Type
Angle Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206380
Zoro #
G8823841
UPC #
639889868588
Country of Origin
United States

Dimensions

Overall Width
130 mm
Overall Height
141 mm

Details

Item
Enclosure Coupling
Material
Aluminum
Color
Angle coupling: RAL 7035Cover: RAL 7024
For Use With
Support Arm System 60 Parts
Includes
Seals, Adjusting Screws, Self-Tapping Screws for Support Section Attachment
Product Type
Angle Coupling
Rotation angle/swivel area
Approximately 310, lockable via clamping levers, The range of rotation can be limited by inserting the grub (set) screws provided

Description

Enclosure Coupling, For Use With Support Arm System 60 Parts, Includes Adjusting Screws, Grub Screws, Seals, Self-Tapping Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.