Enclosure Coupling, NOVAL Accessory, Aluminum
Mfr # 6206420
Zoro # G8823857
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
RAL 7024
Includes
Seals, Concertina Section, Assembly Parts
For Use With
Support Arm System 60 Parts
Product Type
Tilting Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6206420
Zoro #
G8823857
UPC #
639889868649
Country of Origin
United States
Dimensions
Overall Width
130 mm
Overall Height
107 mm
Details
Item
Enclosure Coupling
Material
Aluminum
Color
RAL 7024
Includes
Seals, Concertina Section, Assembly Parts
For Use With
Support Arm System 60 Parts
Product Type
Tilting Adaptor
Rotating/tilting
1
Applications
For connecting a command panel to a tilting adapter
Compatible with Manufacturer Model Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Compatible Manufacturer Model Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Compatible Manufacturer Part Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Compatible with Manufacturer Model No.
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Compatible with Mfr. Model No.
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
For Use with Mfr Model Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
For Use With Mfr. Model Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Compatible Pump Manufacturer Part Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Compatible Mfr. Model Number
6206.300, 6206.320, 6206.380, 6212.300, 6212.320, 6212.380, 6218.300
Description
Enclosure Coupling, For Use With Support Arm System 60 Parts, Includes Assembly Parts, Concertina Section, Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.