Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # HD202008N4
- Zoro # G224970377
product price:Â
$
1,976.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL, FDA 21 CFR 177.2600, UL Listed
Overall Height
20.1 in
Includes
Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel
Panel Width
17.7 in
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD202008N4
- Zoro #
- G224970377
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 20.1 in
- Panel Width
- 17.7 in
- Overall Depth
- 8.27 in
- Overall Width
- 20.1 in
- Panel Height
- 18.7 in
Details
- Standards
- cUL, FDA 21 CFR 177.2600, UL Listed
- Includes
- Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel
- Enclosure Material
- 304 Stainless Steel
- Product Type
- Compact Enclosure
- Item
- Enclosure
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3X, 4, 4X
- Cover Closure Type
- Hinged
- Finish
- Brushed
- IP Rating
- IP66, IPX9
- Gasket Material
- Silicone
- Cover Style
- Solid
Description
Finish Brushed, Includes Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel, IP Rating IP66, IPX9, Standards cUL, FDA 21 CFR 177.2600, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.