Enclosure Heater, Fan Forced, 800W, 240V
Mfr # 3105400
Zoro # G5171984
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
240V AC
Watts
800 W
Width
4 in
Height
5 in
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3105400
Zoro #
G5171984
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
5 in
Length
4 in
Overall Length
103 mm
Overall Height
200 mm
Overall Width
103 mm
Details
Heater Voltage
240V AC
Watts
800 W
Phase
Single
Thermostat
None
Item
Enclosure Heater
Includes
Fasteners, PTC Heater with Fan
Standards
CSA Certified, cUL, UL Listed
Heater Type
Fan Forced
Operating Voltage
230V AC
Includes Thermostat
Thermostat Not Included
Wattage
800 W
Description
Fan Forced Enclosure Heater, Thermostat None, 800 Watts, Heater Voltage 240 VAC, 1 Phase, Height 5 In., Length 4 In., Width 4 In., Includes Mounting Hardware, Instructions, Standards UL E76083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.