Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # KX060605SC
- Zoro # G224971138
product price:Â
$
95.35
/ea
Key Features
IP Rating
IP66
Enclosure Material
Steel
Includes
Housing with Cover, Mini Cam Lock
Overall Width
5.91 in
Standards
cUL, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX060605SC
- Zoro #
- G224971138
- UPC #
- -
- Country of Origin
- Germany
- IP Rating
- IP66
- Enclosure Material
- Steel
- Includes
- Housing with Cover, Mini Cam Lock
- Standards
- cUL, UL Listed
- Gasket Material
- Polyurethane
- Product Type
- Terminal Box Enclosure
- Finish
- Powder Coated
- Color
- Light Gray
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Item
- Enclosure
Description
Finish Powder Coated, Color Light Gray, Includes Housing with Cover, Mini Cam Lock, IP Rating IP66, Standards cUL, UL Listed