Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # KX080605SC
- Zoro # G024971819
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7.87 in
Finish
Powder Coated
Enclosure Material
Steel
Body Material Thickness
0.05 in
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX080605SC
- Zoro #
- G024971819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7.87 in
- Body Material Thickness
- 0.05 in
- Cover Material Thickness
- 0.05 in
- Overall Depth
- 4.72 in
- Overall Height
- 5.91 in
Details
- Item
- Enclosure
- Finish
- Powder Coated
- Enclosure Material
- Steel
- Color
- Light Gray
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Includes
- Housing with Cover, Mini Cam Lock
- Standards
- cUL, UL Listed
- Product Type
- Terminal Box Enclosure
- IP Rating
- IP66
- Gasket Material
- Polyurethane
Description
Finish Powder Coated, Color Light Gray, Includes Housing with Cover, Mini Cam Lock, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.