Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # KX120605SC
- Zoro # G824971569
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11.8 in
Color
Light Gray
Body Material Thickness
0.05 in
Includes
Housing with Cover, Mini Cam Lock
NEMA Enclosure Rating
1, 12, 3R, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX120605SC
- Zoro #
- G824971569
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 11.8 in
- Body Material Thickness
- 0.05 in
- Overall Depth
- 4.72 in
- Overall Height
- 5.91 in
- Cover Material Thickness
- 0.05 in
Details
- Color
- Light Gray
- Includes
- Housing with Cover, Mini Cam Lock
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Enclosure Material
- Steel
- Standards
- cUL, UL Listed
- Product Type
- Terminal Box Enclosure
- Gasket Material
- Polyurethane
- Item
- Enclosure
- IP Rating
- IP66
- Finish
- Powder Coated
Description
Finish Powder Coated, Color Light Gray, Includes Housing with Cover, Mini Cam Lock, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.