Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # KX120805SC
- Zoro # G624971264
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Product Type
Terminal Box Enclosure
IP Rating
IP66
Overall Height
7.87 in
Overall Width
11.8 in
NEMA Enclosure Rating
1, 12, 3R, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX120805SC
- Zoro #
- G624971264
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 7.87 in
- Overall Width
- 11.8 in
- Cover Material Thickness
- 0.05 in
- Body Material Thickness
- 0.05 in
- Overall Depth
- 4.72 in
Details
- Product Type
- Terminal Box Enclosure
- IP Rating
- IP66
- Item
- Enclosure
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Finish
- Powder Coated
- Includes
- Housing with Cover, Mini Cam Lock
- Color
- Light Gray
- Standards
- cUL, UL Listed
- Enclosure Material
- Steel
- Gasket Material
- Polyurethane
Description
Finish Powder Coated, Color Light Gray, Includes Housing with Cover, Mini Cam Lock, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.