Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # KX160805SC
- Zoro # G824971576
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
1, 12, 3R, 4
Finish
Powder Coated
IP Rating
IP66
Gasket Material
Polyurethane
Product Type
Terminal Box Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX160805SC
- Zoro #
- G824971576
- UPC #
- -
- Country of Origin
- Germany
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Finish
- Powder Coated
- Item
- Enclosure
- IP Rating
- IP66
- Gasket Material
- Polyurethane
- Product Type
- Terminal Box Enclosure
- Includes
- Housing with Cover, Mini Cam Lock
- Standards
- cUL, UL Listed
- Color
- Light Gray
- Enclosure Material
- Steel
Description
Finish Powder Coated, Color Light Gray, Includes Housing with Cover, Mini Cam Lock, IP Rating IP66, Standards cUL, UL Listed