Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9968111
Zoro #
G0825027
UPC #
639889191303
Country of Origin
Germany
Dimensions
Height
4.30"
Length
18.40"
Width
1.80"
Length (Straight Wireway)
18.4 in
Details
Item
Enclosure Light
Material
Carbon Steel
Includes
Mounting hardware
Finish
Light Gray Powder
For Use With
Steel Enclosures
Sub-Category
Lighting Accessories
Accessory Type
Enclosure Light
Description
Enclosure Light, Material Carbon Steel, Finish Light Gray Powder, For Use With Steel Enclosures, Sub-Category Lighting Accessories, Height 4.3 in, Length 18.4 in, Width 1.8 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.