Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9968112
Zoro #
G3483426
UPC #
639889191310
Country of Origin
Germany
Dimensions
Width
1.80"
Height
4.30"
Length
24.40"
Length (Straight Wireway)
24.4 in
Details
Item
Enclosure Light
Material
Carbon Steel
Finish
Light Gray Powder
Includes
Mounting hardware
Sub-Category
Lighting Accessories
For Use With
Steel Enclosures
Accessory Type
Enclosure Light
Description
Enclosure Light, Material Carbon Steel, Finish Light Gray Powder, For Use With Steel Enclosures, Sub-Category Lighting Accessories, Height 4.3 in, Length 24.4 in, Width 1.8 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.