Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4155510
Zoro #
G6115602
UPC #
639889868373
Country of Origin
Germany
Dimensions
Length
13.60 in
Height
3.70 in
Width
2.20 in
Length (Straight Wireway)
13.60 in
Details
Item
Enclosure Light
Material
Plastic
For Use With
Steel Enclosures
Application
For Mounting Directly Onto Rail Systems with 25mm System Punchings Using Universal Bracket Mfr. No. 2373.000
Includes
Mounting Kit, Lens Cover
Finish
White
Sub-Category
Lighting Accessories
Description
Enclosure Light, Material Plastic, Finish White, For Use With Steel Enclosures, Sub-Category Lighting Accessories, Application For Mounting Directly Onto Rail Systems with 25mm System Punchings Using Universal Bracket Mfr. No. 2373.000, Height 3.70 in, Length 13.60 in, Width 2.20 in, Includes Mounting Kit, Lens Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.