Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Panel, 11.8"W, 11.8"H

  • Mfr # 1567800

  • Zoro # G116313787


product price: $40.29
/ea

Key Features

Color
Light Gray
Material Thickness
2 mm
Includes
Assembly Screws
Compatible Pump Manufacturer Part Number
1507.000, 1535.000, 1567.000, 9306.000
Compatible with Mfr. Model No.
1507.000, 1535.000, 1567.000, 9306.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1567800
Zoro #
G116313787
UPC #
639889916432
Country of Origin
Germany

Dimensions

Material Thickness
2 mm

Details

Color
Light Gray
Includes
Assembly Screws
Compatible Pump Manufacturer Part Number
1507.000, 1535.000, 1567.000, 9306.000
Compatible with Mfr. Model No.
1507.000, 1535.000, 1567.000, 9306.000
Compatible with Manufacturer Model Number
1507.000, 1535.000, 1567.000, 9306.000
Compatible Manufacturer Model Number
1507.000, 1535.000, 1567.000, 9306.000
Item
Enclosure Panel
Compatible Manufacturer Part Number
1507.000, 1535.000, 1567.000, 9306.000
Compatible with Series
Ex, HD, KX
Compatible with Manufacturer Model No.
1507.000, 1535.000, 1567.000, 9306.000
For Use with Mfr Model Number
1507.000, 1535.000, 1567.000, 9306.000
Compatible Mfr. Model Number
1507.000, 1535.000, 1567.000, 9306.000

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.