Enclosure Panel, 23.6"W, 11.8"H
Mfr # 1570800
Zoro # G516313790
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
1510.000, 1538.000, 1612.000
Color
Light Gray
Includes
Assembly Screws
Compatible Manufacturer Model Number
1510.000, 1538.000, 1612.000
Compatible with Series
Ex, HD, KX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1570800
Zoro #
G516313790
UPC #
639889916463
Country of Origin
Germany
Dimensions
Material Thickness
2 mm
Details
Compatible Manufacturer Part Number
1510.000, 1538.000, 1612.000
Color
Light Gray
Includes
Assembly Screws
Item
Enclosure Panel
Compatible Manufacturer Model Number
1510.000, 1538.000, 1612.000
Compatible with Series
Ex, HD, KX
Compatible with Mfr. Model No.
1510.000, 1538.000, 1612.000
Compatible Pump Manufacturer Part Number
1510.000, 1538.000, 1612.000
Compatible with Manufacturer Model Number
1510.000, 1538.000, 1612.000
Compatible with Manufacturer Model No.
1510.000, 1538.000, 1612.000
For Use with Mfr Model Number
1510.000, 1538.000, 1612.000
Compatible Mfr. Model Number
1510.000, 1538.000, 1612.000
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.